Motion
65131
2-in-1 Nut Driver, Hex Head Slide Drive™, 1-1/2-Inch
MI ITEM #07644743
MFR #65131
List Price$32.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-in-1 Nut Driver, Hex Head Slide Drive™, 1-1/2-Inch
MI ITEM #07644743
MFR #65131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.32/each for your price

Overview

Mfr description
65131 2-IN-1 HEX HEAD SLIDE DRIVER
  • Unique, patented tip slides back and forth to switch from a 1/4-Inch to a 5/16-Inch driver
  • Twist the thumb nut to lock tip setting
  • Magnetic regardless of which driver is selected
  • Cushion-Grip™ handle for added torque and comfort
  • U.S. patent 7,654,175 B2

Specifications

  • Hex Size
    1/4, 5/16 in
  • Shank Length
    1-1/2 in
  • Handle Style
    Cushion-Grip
  • Height
    1.25 in
  • Length
    3.36 in
  • Width
    1.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text