1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PCM 081012 E
PTFE Composite Straight Bushing - 8 mm Bore, 10 mm OD
MI ITEM #
07644909
MFR #
PCM 081012 E
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Plain Bearings
SKF PCM 081012 E
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PCM 081012 E
PTFE Composite Straight Bushing - 8 mm Bore, 10 mm OD
MI ITEM #
07644909
MFR #
PCM 081012 E
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Diameter
8 mm
Outside Diameter
10 mm
Details
Manufacturer Product Page
Click here
Product Type
Die & Mold Plain-Bearings
Series
PCM
Overview
Mfr description
PCM 081012 E BUSHING
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought