Motion
17817 501+TAN MASKING HIGHTEMP 12MMX55M 3M ID: 70-0040-3882-7

3M
17817 501+TAN MASKING HIGHTEMP 12MMX55M 3M ID: 70-0040-3882-7

3M™ Specialty High Temperature Masking Tape 501+, Tan, 12 mm x 55 m, 7.3 mil, 72 per case
Mi Item #07645088
MFR #17817 501+TAN MASKING HIGHTEMP 12MMX55M 3M ID: 70-0040-3882-7
Price$11.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17817 501+TAN MASKING HIGHTEMP 12MMX55M 3M ID: 70-0040-3882-7

3M™ Specialty High Temperature Masking Tape 501+, Tan, 12 mm x 55 m, 7.3 mil, 72 per case
Mi Item #07645088
MFR #17817 501+TAN MASKING HIGHTEMP 12MMX55M 3M ID: 70-0040-3882-7

Mfr description
17817 501+TAN MASKING HIGHTEMP 12MMX55M
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes cleanly in one piece with no adhesive residue, minimizing unwanted tearing
  • Withstands surface temperatures up to 300°F/150°C for 30 minutes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.05/each

Specifications

Dimensions

  • Length
    60.14 yd
  • Weight
    0.257 lb
  • Width
    0.47 in

Details

  • Application
    - Paint Preparation Masking - Masking for Painting
  • Color
    Beige
  • Manufacturer Upc Number
    00051131178175
  • UPC_NO
    00051131178175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)