Motion
56C17D5322H

LEESON ELECTRIC
56C17D5322H

Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #07645270
MFR #56C17D5322H
Price$503.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56C17D5322H

Air Handling (HVAC) Motor - 1 hp, 1800 rpm, 1 ph, 115 V, 208-230 V, 56 Frame, DP Enclosure, 60 Hz, 1725 rpm Base, Continuous Duty
Mi Item #07645270
MFR #56C17D5322H

Mfr description
1HP 1725RPM B311 DP 115/208-230V 56 1PH
  • Heavy gauge steel constructions Capacitor start / capacitor run as noted Thermal protection, as noted 48Y and 48YZ Frame have 48/56 Frame mounting holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$503.85/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    11.3500 in, 288.29 mm
  • Overall Length C Dimension
    11.35 in
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in
  • Weight
    27 lbs

Details

  • 2D Drawing
  • Additional Details
    Heavy Gauge Steel Constructions;Capacitor Start / Capacitor Run As Noted;Thermal Protection;As Noted;48Y And 48Yz Frame Have 48/56 Frame Mounting Holes;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1725 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1, F#56, RPM:1725, 115/208-230 V, DP
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Induction Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    12.8/6.4-6.4 A
  • Full Load Efficiency
    72 %
  • Full Load Torque
    3.00 ft-lbs;4.07 N-m
  • Harmonization Code
    8501.40.6040
  • Hp
    1 hp
  • Insulation Class
    B
  • IP Rating
    22
  • KVA Code
    H
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    B311
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856062024
  • Model
    56C17D5322H
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Resilient Base / Extended Stud
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Automatic
  • Type Of Bearing
    Ball
  • UPC_NO
    722856062024
  • Voltage
    115 V, 208 to 230 V
  • Volts @ Frequency
    115/208/230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)