Motion
302-0500-YEL/L
ANSI Type R Class 2 Two-Tone Eleven Pocket Surveyors Vest with Solid Front and Mesh Back
Mi Item #07645524
MFR #302-0500-YEL/L
Price$18.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 2 Two-Tone Eleven Pocket Surveyors Vest with Solid Front and Mesh Back
Mi Item #07645524
MFR #302-0500-YEL/L

Mfr description
302-0500-YEL/L SURVEYOR VEST CLASS 2
  • Solid front and mesh back for breathability
  • 2" two-tone tape for optimum visibility
  • Zipper closure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.48/each

Specifications

Dimensions

  • Length
    48 cm
  • Size
    L

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314079245
  • Number Of Pockets
    11
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314079245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)