Specifications
Dimensions
- Length6 ft
Details
- Capacity420 lbs
- Lanyard End ConnectionRebar Hook
- Manufacturer Upc Number612230233358
- Unit ConnectionRebar Hook
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)