Motion
NCQ2A40-30DZ-X6027

SMC CORP OF AMERICA
NCQ2A40-30DZ-X6027

Compact Cylinderinder,Special
Mi Item #07645848
MFR #NCQ2A40-30DZ-X6027
Price$84.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2A40-30DZ-X6027

Compact Cylinderinder,Special
Mi Item #07645848
MFR #NCQ2A40-30DZ-X6027

Mfr description
NCQ2A40-30DZ-X6027
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.69/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Stroke
    30 mm

Details

  • Auto-Switch
    H7BW - Solid State, 2-Color Indication, 2 Wire
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)