Overview
Mfr description
1072612 WTT12L-B3531 PHOTOCELL
- Measures large areas up to a sensing range of 3.8 m, e.g., multi-deep bays in storage and conveyor systems
- Reliable object detection, e.g., even with shiny or jet-black surfaces and background reflections
- Highly visible light spot simplifies alignment of the photoelectric proximity sensor
- Precise, simple adjustment with potentiometer or teach-in button
- Eye-safe thanks to laser Class 1
- High levels of availability and durability
- Rugged even when subjected to high mechanical loads thanks to VISTAL™ housing
- Small housing offers great flexibility in terms of machine design
- IO-Link extends functionality
Specifications
- Features & Benefits• Measures large areas up to a sensing range of 3.8 m, e.g., multi-deep bays in storage and conveyor systems • Reliable object detection, e.g., even with shiny or jet-black surfaces and background reflections • Highly visible light spot simplifies alignment of the photoelectric proximity sensor • Precise, simple adjustment with potentiometer or teach-in button • Eye-safe thanks to laser Class 1 • High levels of availability and durability • Rugged even when subjected to high mechanical loads thanks to VISTAL™ housing • Small housing offers great flexibility in terms of machine design • IO-Link extends functionality
- Product TypePhotoelectric Sensors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data