Motion
CDA2G63-175Z-A93L

SMC CORP OF AMERICA
CDA2G63-175Z-A93L

Tie Rod Air Cylinder - 63 mm Bore, 175 mm Stroke
MI ITEM #07645902
MFR #CDA2G63-175Z-A93L
List Price$233.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2G63-175Z-A93L

Tie Rod Air Cylinder - 63 mm Bore, 175 mm Stroke
MI ITEM #07645902
MFR #CDA2G63-175Z-A93L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$233.95/each for your price

Overview

Mfr description
CDA2G63-175Z-A93L CYLINDER, CA2, TIE ROD
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Bore Diameter
    63 mm
  • Stroke
    175 mm
  • Series
    CA2-Z
  • Made to Order
    Yes
  • Mounting Type
    Head Flange
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text