Motion
NCQ8E106-100-XB6

SMC CORP OF AMERICA
NCQ8E106-100-XB6

NCQ8 COMPACT CYLINDER with 1 - 1/16 in Bore Diameter
Mi Item #07646001
MFR #NCQ8E106-100-XB6
Price$54.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ8E106-100-XB6

NCQ8 COMPACT CYLINDER with 1 - 1/16 in Bore Diameter
Mi Item #07646001
MFR #NCQ8E106-100-XB6

Mfr description
NCQ8E106-100-XB6 1 1/16 X 1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.10/each

Specifications

Dimensions

  • Bore Diameter  
    106 mm
  • Stroke
    100 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Screw clearance hole, front mount
  • Options
    Heat Resistant
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)