Motion
KT921
Thrust Bearing - 9.2500 in Bore, 21-1/4 in OD
MI ITEM #07646122
MFR #KT921
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 9.2500 in Bore, 21-1/4 in OD
MI ITEM #07646122
MFR #KT921

Mfr description
KT921
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    9.2500 in
  • Outside Diameter  
    21-1/4 in
  • Weight
    343.921 lbs

Details

  • Cage Material
    Steel
  • Manufacturer Product Page
  • Max Operating Temperature
    248 °F
  • Series
    KT
  • Thrust Bearing Type
    Single-Direction

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)