Motion
2R115
1-15/16" Plastic Two-Piece Split Clamp-Type Shaft Collars
Mi Item #07646213
MFR #2R115
Price$113.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-15/16" Plastic Two-Piece Split Clamp-Type Shaft Collars
Mi Item #07646213
MFR #2R115

Mfr description
2R115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.12/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Outside Diameter
    3.2500 in
  • Screw Length
    1.0000 in
  • Screw Size
    5/16-18 x 1
  • Weight
    0.27 lb

Details

  • Finish
    White
  • Material
    Plastic
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    18-8 Stainless Steel
  • UPC_NO
    662786006166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)