Specifications
Dimensions
- Stroke110 mm
- Thread SizeM5x110
Details
- For Use WithCQ2-Z Compact Cylinder
- Manufacturer Catalog
- Replacement Part TypeMounting Bolt
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)