Overview
Mfr description
G4A-4AC-20 FLOW MONITORS
- Choice of Materials select from aluminum, brass or stainless steel to meet system and media compatibility requirements.
- Unrestricted Mounting allows for horizontal, vertical or inverted installation.
- Superior Exterior Design weather-tight for use outdoors and/or on systems where wash downs are required.
- Rugged and Reliable these monitors are constructed with all metal pressure vessels, allowing safe, permanent installation in industrial systems.
- Multiple Ports Available Standard selection of NPT, SAE and BSPP ports reduces the amount of adapters required for installation.
Specifications
- Mounting TypeHorizontal, Vertical and Inverted
- Max Operating Temperature240 °F
- Maximum Operating Pressure600 psi
- Accuracy±2.5 %
- Housing MaterialAluminum
- Repeatability±1 %
- Seal MaterialBuna-N® (STD), EPR, FKM or FFKM
- Seal TypeBuna-N®
- Connection Type3/4" NPTF, dry seal
- Height7-5/32 in
- Length2-3/8 in
- Wetted MaterialsAnodized Aluminum
- Pipe MaterialPolycarbonate
- Port Type3/4" NPT
- StylePneumatic
- MagnetPTFE coated Alnico
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data