Motion
7206-B-JP-UA

FAG (SCHAEFFLER)
7206-B-JP-UA

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 16 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #07646519
MFR #7206-B-JP-UA
Price$189.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7206-B-JP-UA

Angular Contact Bearing - 30 mm Bore, 62 mm OD, 16 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #07646519
MFR #7206-B-JP-UA

Mfr description
7206-B-XL-JP-UA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.96/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    7206-B-XL-JP-UA
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    6300 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6200 lbf
  • Radial Static Load Capacity
    3800 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-1
  • UPC_NO
    4026677181169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)