Motion
7218-B-XL-MP-UA

FAG (SCHAEFFLER)
7218-B-XL-MP-UA

Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #07646531
MFR #7218-B-XL-MP-UA
Price$675.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7218-B-XL-MP-UA

Angular Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #07646531
MFR #7218-B-XL-MP-UA

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$675.04/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2 mm
  • Outer Ring Width
    30 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    5.445 lbs, 2.47 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7218-B-XL-MP-UA
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    7200 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    114000 N
  • Radial Static Load Capacity
    98000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-1
  • UPC_NO
    4012801207003

Overview

Mfr description
7218-B-XL-MP-UA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text