Motion
7220-B-XL-MP-UA

FAG (SCHAEFFLER)
7220-B-XL-MP-UA

Angular Contact Bearing - 100 mm Bore, 180 mm OD, 34 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #07646584
MFR #7220-B-XL-MP-UA
Price$855.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7220-B-XL-MP-UA

Angular Contact Bearing - 100 mm Bore, 180 mm OD, 34 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #07646584
MFR #7220-B-XL-MP-UA

Mfr description
7220-B-XL-MP-UA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$855.35/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.1 mm
  • Outer Ring Width
    34 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    7.882 lbs, 3.575 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7220-B-XL-MP-UA
  • Finish Coating
    Uncoated
  • Flush Ground
    Yes
  • Internal Clearance
    C0
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    4400 rpm
  • Maximum Operating RPM
    6300 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    148000 N
  • Radial Static Load Capacity
    132000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-1
  • UPC_NO
    4012801207058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)