Specifications
Dimensions
- Bore Diameter40 mm
- Stroke450 mm
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Product TypeGuided Air Cylinders
- SeriesMGG
Overview
Mfr description
MGGMB40-450 GUIDE CYLINDER