Motion
SIL 35 ES-2RS

SKF
SIL 35 ES-2RS

Spherical Plain Bearing - 35 mm Bore, 84 mm OD, 25 mm, 0.9840 in Inner Ring Width, Standard Grade
Mi Item #07646997
MFR #SIL 35 ES-2RS
Price$1,167.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SIL 35 ES-2RS

Spherical Plain Bearing - 35 mm Bore, 84 mm OD, 25 mm, 0.9840 in Inner Ring Width, Standard Grade
Mi Item #07646997
MFR #SIL 35 ES-2RS

Mfr description
SIL35ES2RS ROD END BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,167.79/each

Specifications

Dimensions

  • Ball Diameter
    1.8500 in, 47 mm
  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    0.9840 in, 25 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    22 mm | 0.8660 in
  • Outside Diameter  
    84 mm
  • Overall Width
    22 mm
  • Weight
    3.086 lbs

Details

  • Additional Details
    Steel on Steel | Relubricatable
  • Application
    Heavy static, alternating or impact loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Grade
    Standard
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Requires Maintenance
  • Manufacturer Catalog Number
    SIL 35 ES-2RS
  • Outer Ring Material
    Bearing steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    80 kN, 17984.7 lbf
  • Radial Static Load Capacity
    134 kN, 30124.4 lbf
  • Series
    SIL
  • Type Of Bearing
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)