Motion
QDAC-4FC
QDAC-4FC 1/4 in. Thread Size Coupler with Female Thread (NPTF)
MI ITEM #07647538
MFR #QDAC-4FC
List Price$11.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QDAC-4FC 1/4 in. Thread Size Coupler with Female Thread (NPTF)
MI ITEM #07647538
MFR #QDAC-4FC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.93/each for your price

Overview

Mfr description
QDAC-4FC BRASS COUPLER

Specifications

  • Material
    Brass
  • Coupling Connection Type
    Female
  • End Type 2
    Female Thread
  • Size
    1/4
  • Manufacturer Upc Number
    822353133255
  • UPC_NO
    822353133255
  • Type
    Coupler with Female Thread
  • Weight
    0.23 lb
  • Working Pressure
    300 psi
  • Product Types
    Coupler with Female Thread (NPTF)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text