Motion
QDAP-4MP
QDAP-4MP 1/4 Thread Size Plug with Male Thread (NPTF)
Mi Item #07647542
MFR #QDAP-4MP
Price$2.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QDAP-4MP 1/4 Thread Size Plug with Male Thread (NPTF)
Mi Item #07647542
MFR #QDAP-4MP

Mfr description
QDAP-4MP BRASS PLUG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.91/each

Specifications

Dimensions

  • Size
    1/4 in
  • Weight
    0.05 lb

Details

  • Additional Details
    Quick Disconnect Couplings
  • Manufacturer Upc Number
    822353133200
  • Material
    Brass
  • Maximum Operating Pressure
    300 psi
  • Product Types
    Plug with Male Thread (NPTF)
  • Type
    Plugs with Male Thread
  • UPC_NO
    822353133200
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)