Motion
QDAP-6MP
QDAP-6MP 3/8 Thread Size Plug with Male Thread (NPTF)
MI ITEM #07647543
MFR #QDAP-6MP
List Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QDAP-6MP 3/8 Thread Size Plug with Male Thread (NPTF)
MI ITEM #07647543
MFR #QDAP-6MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.80/each for your price

Overview

Mfr description
QDAP-6MP BRASS PLUG

Specifications

  • Product Types
    Plug with Male Thread (NPTF)
  • Manufacturer Upc Number
    822353133170
  • Maximum Operating Pressure
    300 psi
  • Additional Details
    Quick Disconnect Couplings
  • UPC_NO
    822353133170
  • Type
    Plugs with Male Thread
  • Working Pressure
    300 psi
  • Size
    1/4 in
  • Weight
    0.05 lb
  • Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text