Motion
LSP-1/4-C
Air Operated Blow Gun - Pistol Grip, 0 psi to 145 psi, 0 bar to 10 bar Inlet PSI
Mi Item #07647796
MFR #LSP-1/4-C
Price$55.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Blow Gun - Pistol Grip, 0 psi to 145 psi, 0 bar to 10 bar Inlet PSI
Mi Item #07647796
MFR #LSP-1/4-C

Mfr description
184318 LSP-1/4-C AIR GUN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.92/each

Specifications

Dimensions

  • Weight
    125 g

Details

  • Air Pressure
    0 bar to 10 bar, 0 psi to 145 psi
  • Body Material
    Reinforced PA6
  • Handle Style
    Pistol Grip
  • Material
    Reinforced PA6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)