Motion
8290A796

ASCO
8290A796

Angle Body Process Valve - 2 Way, Normally Open, Air Operated, SS, Piston Valve, 3/4 NPT
Mi Item #07647917
MFR #8290A796
Price$627.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8290A796

Angle Body Process Valve - 2 Way, Normally Open, Air Operated, SS, Piston Valve, 3/4 NPT
Mi Item #07647917
MFR #8290A796

Mfr description
8290A796 3/4" NO AGL BODY MULTIPRPS VLV
  • The 8290 Series consists of 2-way direct acting valves available in normally closed or normally open constructions.
  • Air-operated valves are standard valves modified by substituting a piston operator in place of the solenoid.
  • Built for demanding applications, these valves come in a straight-through body design made of bronze or stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$627.00/each

Specifications

Dimensions

  • Operator Size
    32 mm
  • Orifice Diameter
    3/4 in
  • Port Size
    3/4 NPT
  • Weight
    0.73 lbs

Details

  • Actuation
    Air Operated
  • Ambient Temperature Range
    15-140 °F
  • Body Material
    SS
  • Flow Coefficient
    7.6 Cv
  • Maximum Temperature
    0-366 °F
  • Media Entry
    Under Disc
  • Minimum Operating Pressure
    0 psi
  • Operating Medium
    Air, Light Slurries, Steam, Water
  • Operating Pressure Diff Fluid
    240 psi
  • Operating Pressure Diff Steam
    150 psi
  • Pilot Pressure Range
    Var-150 psi
  • Pilot Temperature Range
    15-140 F
  • Seal Material
    PTFE
  • Valve Functionality
    2 Way, Normally Open
  • Valve Type
    Piston
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)