Motion
VHS40-N04A-Z-X1

SMC CORP OF AMERICA
VHS40-N04A-Z-X1

Manual Mechanical Air Control Valve - 3 Ports
MI ITEM #07648173
MFR #VHS40-N04A-Z-X1
List Price$50.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHS40-N04A-Z-X1

Manual Mechanical Air Control Valve - 3 Ports
MI ITEM #07648173
MFR #VHS40-N04A-Z-X1

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$50.25/each for your price

Overview

Mfr description
VHS40-N04A-Z-X1 PRESS RELIEF 3 PORT VALV
  • 3 port pressure relief valve
  • Accessory for AC series
  • Lockable for energy isolation
  • Single action operation, simply turn
  • Resin or metal handle construction
  • Port sizes: 1/8, 1/4, 3/8, 1/2, 3/4, 1"
  • Thread Types: Rc, NPT, G

Specifications

  • Country of Origin
    CN
  • Number Of Ports
  • Flow Coefficient Cv Flow Factor Kv
    3.8 Cv
  • Action
    Single
  • Weight
    0.247 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text