Motion
SF401AF

3M
SF401AF

SecureFit™ Safety Glasse - Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate, Universal in-oz Size, 0 Diopter Lens
Mi Item #07648687
MFR #SF401AF
Price$7.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
SF401AF

SecureFit™ Safety Glasse - Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate, Universal in-oz Size, 0 Diopter Lens
Mi Item #07648687
MFR #SF401AF

Mfr description
7100112435 SF401AF CLEAR SAFETY GLASS
  • For industrial/occupational use only. Not for consumer sale or use.3M's innovative temple design features slotted ribs that provide comfortable pressure equalization, allowing the temples to flex and self-adjust to the size of the wearer's head; Cuved temples apply pressure to the less sensitive back of the head, instead of the temples, achieving a comfortable fit even during rapid head movement; Motion-inspired, contoured piping in bold, modern colors, Choose from models with anti-scratch, anti-fog/anti-scratch or optional 3M™ Scotchgard™ Protector Anti-Fog Coating, U6 rated polycarbonate lenses absorb 99.9% of UVA, UVB, and UVC rays between 200 nm and 380 nm; Meets the Impact-Rated Protector requirement of the ANSI-ISEA Z87.1 Standard
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.75/each

Specifications

Dimensions

  • Size
    Universal in-oz

Details

  • Additional Details
    Anti-Fog Lenses; Hard Coated Lenses
  • Adjustable Temples
    No
  • ANSI Rating
    ANSI Z87.1-2015
  • Approval Listing Regulations
    ANSI Z87.1-2003 and CSA Z94.3-2007
  • Comfort Features
    Rubber temple tips
  • Description
    3Mtm Securefittm Protective Eyewear Sf401Af, Clear Anti-Fog Lens, 20 Ea/Case
  • Diopter Lens
    0
  • ECCN
    EAR99
  • Fits Over Eyeglasses
    No
  • Frame Color
    Black
  • Frame Color Family
    Black, Clear, Green
  • Frame Style
    Frameless
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Plastic
  • Frame Type
    Rimless
  • Harmonization Code
    9004900000
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Marking
    Z87+
  • Lens Material
    Polycarbonate
  • Lens Shade
    Clear
  • Lens Style
    Wrapa Round
  • Manufacturer Stock Number
    SF401AF
  • Manufacturer Upc Number
    10078371665026
  • Metal Frame
    No
  • Noisepiece Type
    Soft Adjustable Nosepad
  • Product Line
    Securefit
  • Series
    SecureFit(TM)
  • Specialty Features
    Anti Fog, Anti-Scratch, Rimless, Uv Protection
  • Standards Met
    ANSI Z87.1-2010
  • Temple Adjustment
    Fixed
  • Temple Color
    Black, Clear, Green
  • Temple Style
    SecureFit™
  • Type
    Safety Glasses
  • UPC_NO
    10078371662117
  • UV Protection
    99.99% UVA/UVB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)