Overview
Mfr description
STACXPURT10 TENACTIVE GLOVE SZ10
- TenActiv™/HPPE/steel/composite filament fiber blend provides excellent cut resistance
- ANSI cut level A6 protection
- Polyurethane palm coating provides excellent grip
- Thumb crotch is reinforced with nitrile coating to reduce wear in critical areas
Specifications
- Glove Size2X-Large
- Ansi Isea Cut Resistance LevelA6
- Coating Outer Shell MaterialPolyurethane
- Coating Outer Shell CoveragePalm & Fingers
- ColorGray
- Cuff TypeKnitwrist
- Liner/Shell MaterialHPPE/Steel/Composite Filament
- Ansi Isea Puncture Resistance LevelA4
- En 388 Abrasion Resistance Level4
- En 388 Tear Resistance Level4
- En 388 Puncture Resistance Level3
- UPC_NO779406379484
- Description KeywordPolyurethane Coated Palm & Fingers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data