Motion
PUN-H-3/16-GN-150-CB

FESTO CORPORATION
PUN-H-3/16-GN-150-CB

Hose End - 3/16 in Hose ID
MI ITEM #07648922
MFR #PUN-H-3/16-GN-150-CB
Price$0.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
PUN-H-3/16-GN-150-CB

Hose End - 3/16 in Hose ID
MI ITEM #07648922
MFR #PUN-H-3/16-GN-150-CB

Mfr description
567979 PUN-H-3/16-GN-150-CB PLASTIC TUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.36/ft

Specifications

Dimensions

  • Hose Diameter
    0.1875 in
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    3/16 in, 4.79 mm

Details

  • Color
    Green
  • Compatible Hose Series
    PUN-H
  • Manufacturer Catalog Number
    PUN-H-3/16-GN-150-CB
  • Product Types
    Plastic Tubing
  • Type
    Plastic tubing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)