Motion
FSNL 516-613

SKF
FSNL 516-613

Pillow Block Housing - Cast iron
Mi Item #07648970
MFR #FSNL 516-613
Price$441.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FSNL 516-613

Pillow Block Housing - Cast iron
Mi Item #07648970
MFR #FSNL 516-613

Mfr description
FSNL 516 - 613
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$441.66/each

Specifications

Dimensions

  • Bolt Center To Center Length
    260 mm
  • Overall Height  
    176 mm
  • Overall Length  
    315 mm
  • Weight
    21.517 lbs

Details

  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
  • Series
    FSNL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)