Motion
CDQ2L20-45DCMZ-F7PL

SMC CORP OF AMERICA
CDQ2L20-45DCMZ-F7PL

Compact Cylinderinder, CQ2-Z
MI ITEM #07648977
MFR #CDQ2L20-45DCMZ-F7PL
Price$159.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2L20-45DCMZ-F7PL

Compact Cylinderinder, CQ2-Z
MI ITEM #07648977
MFR #CDQ2L20-45DCMZ-F7PL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$159.61/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    45 mm

Details

  • Auto-Switch
    F7P - Solid State, General Purpose, 3 Wire PNP, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    CQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CQ2-Z

Overview

Mfr description
CDQ2L20-45DCMZ-F7PL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought