1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Dremel
4300-9/64 TOOL KIT
Dremel 4300 Series RT Tool (9 Attachments, 64 Accessories)
Mi Item #
07648991
MFR #
4300-9/64 TOOL KIT
Price
$265.43
/each
Qty
Add to Cart
Previous Page
Home
Dremel 4300-9/64 TOOL KIT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dremel
4300-9/64 TOOL KIT
Dremel 4300 Series RT Tool (9 Attachments, 64 Accessories)
Mi Item #
07648991
MFR #
4300-9/64 TOOL KIT
Mfr description
4300-9/64 TOOL KIT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$265
.43
/each
Add to Cart
Specifications
Dimensions
Height
8.5 in
Length
17.75 in
Weight
12.39 lbs
Width
9.5 in
Details
Harmonization Code
8467290090
UPC_NO
080596040468
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items