Motion
DPG102-9D

RADIANS INC.
DPG102-9D

Safety Glasse - Polycarbonate
Mi Item #07649152
MFR #DPG102-9D
Price$7.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
DPG102-9D

Safety Glasse - Polycarbonate
Mi Item #07649152
MFR #DPG102-9D

Mfr description
DPG102-9 I/O SAFETY GLASSES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.42/each

Specifications

Dimensions

  • Weight
    0.06 lbs, 0.03 kg

Details

  • Additional Details
    Lens Material: Impact Resistant Polycarbonate;Temple Style: Adjustable;Ratcheting;Nosepiece: Soft;Adjustable Rubber;Design: Full Wraparound
  • Adjustable Temples
    true
  • Comfort Features
    Adjustable, Lightweight frame, Rubber temple grips, Soft, adjustable rubber nosepiece, ratcheting temple
  • Description
    I/O lens safety glasses with wraparound design and adjustable temples
  • Frame Style
    Wraparound
  • Frame Temple Material
    Rubber
  • Frame Type
    Wraparound
  • Lens Color Family
    Indoor Outdoor
  • Lens Material
    Polycarbonate
  • Lens Shade
    Indoor Outdoor
  • Lens Style
    Wraparound
  • Manufacturer Stock Number
    DPG102-9D
  • Noisepiece Type
    Soft;adjustable rubber
  • Product Line
    DEWALT RECIP
  • Series
    RECIP
  • Specialty Features
    Adjustable Temples, Impact Resistant, Wraparound Lens
  • Temple Adjustment
    Adjustable Ratchet
  • Temple Style
    Adjustable
  • Type
    Wraparound
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)