Motion
GR-BM818-25-L-56

GROVE GEAR
GR-BM818-25-L-56

Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 1.7500 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output, 56 Frame
MI ITEM #07649220
MFR #GR-BM818-25-L-56
Price$1,456.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-BM818-25-L-56

Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 1.7500 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Left Hand Output, 56 Frame
MI ITEM #07649220
MFR #GR-BM818-25-L-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,456.65/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Center Distance
    1.7500 in
  • Housing Height
    10.5000 in
  • Housing Length
    10.6900 in
  • Housing Width
    9.0600 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 X 3/32 in
  • Manufacturer Reducer Size
    818
  • Maximum Output RPM
    70 rpm
  • Maximum Output Torque
    644 in-lbs
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    25:1
  • Output Size
    0.8750 in
  • Overhung Load
    1200 lbs
  • Ratio
    25:1
  • Service Factor
    1.0
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.53 mm
  • Shipping Dimensions Width
    9.0600 in;230.12 mm
  • Weight
    26.00 lbs

Details

  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.884 hp
  • Horsepower Rating Normal Duty
    0.884 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GR-BM818-25-L-56
  • Manufacturer Product Page
  • Manufacturer Upc Number
    69031000701
  • Max Input Horsepower
    0.884 hp @ 1750 rpm
  • Mounting Type
    Base
  • Output
    0.715 hp;0.533 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    1200 lbs
  • Reduction
    Single
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Flexible Coupling Input
  • Torque Rating (in-lb)
    644 in-lbs
  • UPC_NO
    69031000701

Overview

Mfr description
GR-BM818-25-L-56 REDUCER
  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Large oil capacity provides positive splash lubrication and superior cooling capability
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals
  • The unique quill seal guard protects the input seal from damage during motor installation
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles.Tapered roller bearings on output shaft for high overhung and thrust load capacities
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product
  • Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles Mounting dimensions are interchangeable with most industry standard reducers.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought