Motion
D-F59FZ
Pneumatic Auto Switch - Tie-Rod Mounting Type, Lead Wire Electrical Connection
Mi Item #07649261
MFR #D-F59FZ
Price$72.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Tie-Rod Mounting Type, Lead Wire Electrical Connection
Mi Item #07649261
MFR #D-F59FZ

Mfr description
D-F59FZ
  • Solid state auto switches
  • 2-color indication w/diagnostic output
  • Band, rail and tie-rod mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.78/each

Specifications

Dimensions

  • Weight
    176 g

Details

  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Lead Wire
  • Mounting Type
    Tie-Rod
  • Number Of Outputs
    2
  • Output Specification
    NPN
  • Series
    D-
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)