Motion
NGE2260FT-M-K330

SYSTEM PLAST
NGE2260FT-M-K330

Side Flexing, 3.3000 in Flight Width, 1.0000 in Chain Pitch
Mi Item #07649425
MFR #NGE2260FT-M-K330
Price$52.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
NGE2260FT-M-K330

Side Flexing, 3.3000 in Flight Width, 1.0000 in Chain Pitch
Mi Item #07649425
MFR #NGE2260FT-M-K330

Mfr description
AA1100213 NGE2260FT-M-K330 LINE 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.70/each

Specifications

Dimensions

  • Chain Or Flight Width  
    3.3000 in
  • Chain Pitch  
    1.0000 in
  • Weight per Foot
    1.18 lbs

Details

  • Chain Material
    NG evo
  • Chain Type
    Mat Top Chain
  • Component Style
    Side Flexing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)