Motion
7213-B-TVP-UA

FAG (SCHAEFFLER)
7213-B-TVP-UA

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #07649512
MFR #7213-B-TVP-UA
Your Price$430.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7213-B-TVP-UA

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #07649512
MFR #7213-B-TVP-UA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$430.41/each(List $516.49)

Overview

Mfr description
7213-B-XL-TVP-UA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    40 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    67000 N
  • Radial Static Load Capacity
    55000 N
  • Operating Temperature Range
    Maximum of +120 °C
  • Cage Material
    Polyamide
  • Outer Ring Width
    23 mm
  • Max Rpm
    6900 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Fillet Radius
    1.5 mm
  • Series
    7200
  • Standards Met
    DIN 628-1
  • UPC_NO
    4012801166195
  • Description
    7213-B-XL-TVP-UA
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text