1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FAG (SCHAEFFLER)
7213-B-XL-MP-UB
Angular Contact Bearing - Without Snap Ring
MI ITEM #
07649528
MFR #
7213-B-XL-MP-UB
Your Price
$514.22
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
FAG (SCHAEFFLER) 7213-B-XL-MP-UB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FAG (SCHAEFFLER)
7213-B-XL-MP-UB
Angular Contact Bearing - Without Snap Ring
MI ITEM #
07649528
MFR #
7213-B-XL-MP-UB
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
Your Price
$514.22
/each
(List
$591.36
)
Qty
Add to Cart
Overview
Mfr description
7213-B-XL-MP-UB
Specifications
Bore Type
Straight
Bore Diameter
65 mm
Outside Diameter
120 mm
Overall Width
23 mm
Snap Ring Included
Without Snap Ring
Product Type
Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data