Motion
7213-B-XL-MP-UO

FAG (SCHAEFFLER)
7213-B-XL-MP-UO

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #07649534
MFR #7213-B-XL-MP-UO
Price$591.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7213-B-XL-MP-UO

Angular Contact Bearing - 65 mm Bore, 120 mm OD, 23 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
Mi Item #07649534
MFR #7213-B-XL-MP-UO

Mfr description
7213-B-XL-MP-UO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$591.36/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Weight
    2.469 lbs, 1.12 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Max Operating Temperature
    150 °C, 302 °F
  • Max Rpm
    9900 rpm
  • Maximum Operating RPM
    9900 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    68000 N, 15287 lbf
  • Radial Static Load Capacity
    52000 N, 11690 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)