Motion
HUT100-3
Elbow & Straight Adapters - 3 in Coupling Size, Stainless Steel Body, Female Coupler x Male Thread Coupler
MI ITEM #07649543
MFR #HUT100-3
Your Price$74.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 3 in Coupling Size, Stainless Steel Body, Female Coupler x Male Thread Coupler
MI ITEM #07649543
MFR #HUT100-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.64/each(List $85.83)

Overview

Mfr description
HUT100-3 FIG 100 HAMMER UNION
  • Applications include oil, gas, air, and water
  • Unions conform to NACE, ISO and DNV standards
  • Color coded for easy identification
  • CWP (Cold Working Pressure) is the maximum pressure at 70 ºF (+21 ºC)
  • Unions are completely interchangeable with competitors of like products

Specifications

  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Female Coupler x Male Thread Coupler
  • Coupling Size
    3 in
  • ManufacturerName (description attribute)
    Kuriyama
  • Manufacturer Upc Number
    822353164792
  • Product Types
    Figure 100 Threaded 1000 PSI CWP Hammer Unions
  • Size
    3
  • Type
    Threaded
  • UPC_NO
    822353164792
  • Weight
    11.60 lb
  • Working Pressure
    1000 psi
  • Additional Details
    Economical Low Pressure Union
  • Maximum Operating Pressure
    1000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought