Motion
HUT100-4
HUT100-4 4 in. Size Figure 100 Threaded 1000 PSI CWP Hammer Union
Mi Item #07649545
MFR #HUT100-4
Price$129.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HUT100-4 4 in. Size Figure 100 Threaded 1000 PSI CWP Hammer Union
Mi Item #07649545
MFR #HUT100-4

Mfr description
HUT100-4 FIG 100 HAMMER UNION
  • Applications include oil, gas, air, and water
  • Unions conform to NACE, ISO and DNV standards
  • Color coded for easy identification
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.58/each

Specifications

Dimensions

  • Size
    4
  • Weight
    17.75 lb

Details

  • Additional Details
    Economical Low Pressure Union
  • Manufacturer Upc Number
    822353164808
  • Maximum Operating Pressure
    1000 psi
  • Product Types
    Figure 100 Threaded 1000 PSI CWP Hammer Unions
  • Type
    Threaded
  • UPC_NO
    822353164808
  • Working Pressure
    1000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)