Motion
HUT200-1
HUT200-1 1 in. Size Figure 200 Threaded 2000 PSI CWP Hammer Union
MI ITEM #07649547
MFR #HUT200-1
List Price$21.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HUT200-1 1 in. Size Figure 200 Threaded 2000 PSI CWP Hammer Union
MI ITEM #07649547
MFR #HUT200-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.27/each for your price

Overview

Mfr description
HUT200-1 FIG 200 HAMMER UNION
  • Applications include oil, gas, air, and water
  • Unions conform to NACE, ISO and DNV standards
  • Color coded for easy identification
  • CWP (Cold Working Pressure) is the maximum pressure at 70 ºF (+21 ºC)
  • Unions are completely interchangeable with competitors of like products

Specifications

  • Manufacturer Upc Number
    822353164839
  • Product Types
    Figure 200 Threaded 2000 PSI CWP Hammer Unions
  • Size
    1
  • Type
    Threaded
  • UPC_NO
    822353164839
  • Weight
    1.55 lb
  • Working Pressure
    2000 psi
  • Additional Details
    General Purpose Union
  • Maximum Operating Pressure
    2000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text