Motion
80372
Non-Impact Socket - 3/8 in Drive Size, 13/16 in Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #07649553
MFR #80372
List Price$18.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 3/8 in Drive Size, 13/16 in Socket Size, 6 PT, Deep Type, Full Polish Finish
MI ITEM #07649553
MFR #80372

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.87/each for your price

Overview

Mfr description
80372 SKT 13/16 3/8 DR 6PT DEEP

Specifications

  • Drive Size
    3/8 in
  • Socket Size
    13/16 in
  • Socket Points
    6 PT
  • Finish Coating
    Full Polish
  • Material
    Alloy Steel
  • Overall Length
    2.5000 in
  • Manufacturer Upc Number
    99575803727
  • UPC_NO
    099575803727
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text