Motion
7214-B-XL-MP-UB

FAG (SCHAEFFLER)
7214-B-XL-MP-UB

Angular Contact Bearing - Without Snap Ring
Mi Item #07649573
MFR #7214-B-XL-MP-UB
Price$421.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7214-B-XL-MP-UB

Angular Contact Bearing - Without Snap Ring
Mi Item #07649573
MFR #7214-B-XL-MP-UB

Mfr description
7214-B-XL-MP-UB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$421.98/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)