Motion
1X50(12EA) PLANT STEAM 250 WR

GATES RUBBER CO
1X50(12EA) PLANT STEAM 250 WR

1X50(12EA) PLANT STEAM 250 WR
Mi Item #07649681
MFR #1X50(12EA) PLANT STEAM 250 WR
Price$20.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1X50(12EA) PLANT STEAM 250 WR

1X50(12EA) PLANT STEAM 250 WR
Mi Item #07649681
MFR #1X50(12EA) PLANT STEAM 250 WR

Mfr description
3605-0669 1 PLANT MASTER STEAM 250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.55/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    11.0 in
  • Nominal Hose Outer Diameter  
    1.52 in

Details

  • Cover Color
    Black
  • Cover Material
    EPDM - Type P2
  • Description
    RECOMMENDED FOR: All types of steam – saturated and superheated – up to 250 PSI and +450°F (+232°C).
  • Harmonization Code
    4009.21.0000
  • Maximum Temperature
    450 °F
  • Minimum Temperature
    -40 °F
  • Reinforcement Material
    Braided, steel wire
  • Tube Color
    Black
  • Tube Material
    EPDM - Type P2
  • UPC_NO
    072053638905
  • Working Pressure
    17.2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)