Motion
397X6-L
397X6-L Stealth Heavy Artillery - Large, Hi-Vis Orange/Black
MI ITEM #07649710
MFR #397X6-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
397X6-L Stealth Heavy Artillery - Large, Hi-Vis Orange/Black
MI ITEM #07649710
MFR #397X6-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
397X6-L STEALTH HEAVY ARTILLERY LARGE
  • 13gg hi-vis orange polyester shell
  • Crinkle latex palm
  • Snug-fitting knit wrist
  • 6 pair value pack

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Polyester
  • Color
    Black, Hi-Vis Orange
  • Palm Features
    Latex
  • Coating Material
    Latex
  • Length
  • Manufacturer Upc Number
    065537854755
  • Harmonization Code
    6116.10.5520
  • Spec Sheet
  • UPC_NO
    065537854755
  • Country of Origin
    CHINA
  • Thumb Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text