Overview
Mfr description
397X6-M STEALTH HEAVY ARTILLERY MEDIUM
- 13gg hi-vis orange polyester shell
- Crinkle latex palm
- Snug-fitting knit wrist
- 6 pair value pack
Specifications
- Glove SizeM or Size 8
- SizeM
- Material TypeKnit Gloves - Coated
- Lining MaterialPolyester
- ColorBlack, Hi-Vis Orange
- Palm FeaturesLatex
- Coating MaterialLatex
- Length
- Manufacturer Upc Number065537854748
- Harmonization Code6116.10.5520
- Spec Sheet
- UPC_NO065537854748
- Country of OriginCHINA
- Thumb TypeStraight
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data