Motion
7D535TEWO148SB
Single Beam Offset Box Frame Troughing Idler - CEMA D Rating, 35 ° Angle, 5 in Roll Diameter, 48 in Belt Width
Mi Item #07649727
MFR #7D535TEWO148SB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Beam Offset Box Frame Troughing Idler - CEMA D Rating, 35 ° Angle, 5 in Roll Diameter, 48 in Belt Width
Mi Item #07649727
MFR #7D535TEWO148SB

Mfr description
7D5-35TEWO1-48S WR TROUGHING IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    47-1/2 in
  • Overall Length
    59-1/2 in
  • Roll Diameter  
    5 in
  • Roller Height
    19-5/16 in
  • Roller Length
    17.63 in
  • Weight
    114 lbs
  • Width Of Mounting Foot Pad
    9-1/2 in

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Equal
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)