Motion
7224-B-MP-UA

FAG (SCHAEFFLER)
7224-B-MP-UA

Angular Contact Bearing - 120 mm Bore, 215 mm OD, 40 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #07649780
MFR #7224-B-MP-UA
Price$2,030.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7224-B-MP-UA

Angular Contact Bearing - 120 mm Bore, 215 mm OD, 40 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #07649780
MFR #7224-B-MP-UA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,030.75/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    40 °
  • Fillet Radius
    2.1 mm
  • Outer Ring Width
    40 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7224-B-XL-MP-UA
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    3650 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    182000 N
  • Radial Static Load Capacity
    178000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7200
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 628-1
  • UPC_NO
    4012801283168

Overview

Mfr description
7224-B-XL-MP-UA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text