Motion
647019

GRACO INC
647019

Husky™ 1050 Aluminum, Aodd Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 316 Stainless Steel, Aluminum, PTFE, Santoprene Fluid Section, 316 Stainless Steel Ball, Aluminum Center Section, Stainless Steel Check Seat, Santoprene Diaphragm
MI ITEM #07649867
MFR #647019
Price$2,928.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
647019

Husky™ 1050 Aluminum, Aodd Pump - 50 gpm Max, 125 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 316 Stainless Steel, Aluminum, PTFE, Santoprene Fluid Section, 316 Stainless Steel Ball, Aluminum Center Section, Stainless Steel Check Seat, Santoprene Diaphragm
MI ITEM #07649867
MFR #647019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,928.78/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    23 lbs

Details

  • Air End Repair Kit
    24B768
  • Air Exhaust
    3/4 NPT
  • Air Inlet
    1/2 NPT
  • Ball Material
    316 Stainless Steel
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    Santoprene
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    50 gpm
  • Porting
    Center Port, End Port
  • Type Design
    Metallic Bolted
  • Wet End Repair Kit
    24B628
  • Wetted Materials
    316 Stainless Steel, Aluminum, PTFE, Santoprene

Overview

Mfr description
647019 DIAPHRAM PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought