Motion
NCDQ8C250-200M

SMC CORP OF AMERICA
NCDQ8C250-200M

Compact Cylinderinder, NCQ8
Mi Item #07649960
MFR #NCDQ8C250-200M
Price$131.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ8C250-200M

Compact Cylinderinder, NCQ8
Mi Item #07649960
MFR #NCDQ8C250-200M

Mfr description
NCDQ8C250-200M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.70/each

Specifications

Dimensions

  • Bore Diameter  
    250 mm
  • Stroke
    200 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ8
  • Manufacturer Catalog
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)